Skip to Content
Merck
All Photos(1)

Key Documents

G005814

GC Analysis of FAMEs in Atlantic Salmon on Omegawax

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: Omegawax, 30 m x 0.25 mm I.D., 0.25μm (24136)
oven: 170 °C, 1 °C/min to 225°C
inj. temp.: 250 °C
detector: FID, 260 °C
carrier gas: helium, 1.2 mL/min
injection: 1 μL, 100:1 split
liner: 4 mm ID FocusLiner with taper
sample: 1. Fish Oil from capsule, prepared according to AOAC Method 991.39 2. Atlantic, farm-raised salmon, prepared according to AOCS Official Method Ce 1k-09

application(s)

food and beverages

Analysis Note

Samples of farm-raised Atlantic salmon were prepared and analyzed for fatty acids. The salmon was extracted using an acid digestion /alkali hydrolysis followed by methylation as described in AOCS Official Method Ce 1k-09 (2). The resulting extracts were then analyzed by GC/FID on an Omegawax 250 capillary column as described in AOCS Official Method Ce 1i-07.

Legal Information

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service