Skip to Content
Merck
All Photos(1)

Key Documents

G005270

GC Analysis of Total Petroleum Hydrocarbons (TPH) on SLB®-5ms (20 m x 0.18 mm I.D., 0.18 μm), Fast GC Analysis

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 20 m x 0.18 mm I.D., 0.18 μm (28564-U)
oven: 70 °C (0.5 min), 20 °C/min to 360 °C (1 min)
inj. temp.: 275 °C
detector: FID, 365 °C
carrier gas: hydrogen, 2.5 mL/min constant
injection: 0.50 μL, 200:1 split
liner: 2 mm I.D. straight
sample: TPH Mix 3, each analyte at 1000 μg/mL in carbon disulfide (861394-U)

application(s)

environmental

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Hexane
    Heptane
    Octane
    Nonane
    Decane
    Undecane
    Dodecane
    Tetradecane
    Hexadecane
    Octadecane
    Eicosane
    Tetracosane
    Octacosane
    Dotriacontane
    Hexatriacontane
    Tetracontane
    Tetratetracontane
    See All (17)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service