Skip to Content
Merck
All Photos(1)

Key Documents

G005269

US EPA Method 8270 (PAH only): GC Analysis of PAHs on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 50 °C (1 min), 10 °C/min to 325 °C (5 min)
inj. temp.: 300 °C
detector: FID, 365 °C
MSD interface: 300 °C
scan range: m/z 45-450
carrier gas: helium, 0.9 mL/min., constant
injection: 1 μL, splitless (1 min)
liner: 3.8 mm I.D., straight
sample: Each analyte at 10 μg/mL in methylene chloride

application(s)

environmental

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Naphthalene
    Acenaphthylene
    Acenaphthene
    Fluorene
    Phenanthrene
    Anthracene
    Fluoranthene
    Pyrene
    Chrysene
    Benzo[b]fluoranthene
    Benzo[k]fluoranthene
    Benzo[a]pyrene
    Benzo[ghi]perylene
    See All (13)

guard column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service