G005174
SFC Analysis of Warfarin Enantiomers on Astec® Cellulose DMP, Methanol Gradient
application for SFC
About This Item
test parameters
column: Astec Cellulose DMP, 15 cm x 4.6 mm I.D., 5 μm particles (51098AST)
mobile phase: [A] carbon dioxide; [B] methanol;
Gradient of 5-65% methanol in 3 min., hold for 1 min
flow rate: 4 mL/min
pressure: 1450 psi (100 bar)
column temp.: 35 °C
detector: UV, 220 nm
injection: 5 μL
sample: warfarin
suitability
application for SFC
application(s)
clinical
pharmaceutical (small molecule)
Analysis Note
Instrument: Berger Analytical SFC system equipped with a dual pump (FCM-1200), autosampler (ALS 3100), column oven (TCM-200) and diode-array detector (DAD-4100); from Mettler Toledo.
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service