Skip to Content
Merck
All Photos(1)

Key Documents

G004895

GC Analysis of TCEP Test Mix on SLB®-IL100, 110 °C Oven Temp.

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-IL100, 30 m x 0.25 mm I.D., 0.20 μm (28884-U)
oven: 110 °C
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: helium, 30 cm/sec
injection: 1.0 μL 100:1 split
liner: 4 mm I.D., split, cup design
sample: (TCEP Test Mix (N08682), each analyte at various concentrations in isooctane)

application(s)

petroleum

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Toluene
    Ethylbenzene
    p-Xylene
    Cyclohexanone
    1,2,4-Trimethylbenzene
    Durene

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service