Skip to Content
Merck
All Photos(1)

Documents

57269

Glass Magnet

mat W × L × thickness 24 in. × 24 in. × 3/16 in., pkg of 1 ea

Synonym(s):

Glass Magnet SHEET 24IN X 24IN X 3/16IN, EA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

packaging

pkg of 1 ea

mat W × L × thickness

24 in. × 24 in. × 3/16 in.

Looking for similar products? Visit Product Comparison Guide

General description

Our Glass Magnet Sheet prevents your glass apparatus from being knocked over accidentally. This 2′ × 2′ sheet (61 cm × 61 cm), with its tacky surface, effectively secures the vessels in place. It can be cut with a razor blade or utility knife to fit strategically on counter tops or in drawers containing fragile glassware. Add it to carts when transporting glass to another lab or into the field.

Legal Information

Glass Magnet is a trademark of Sigma-Aldrich Co. LLC

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service