Skip to Content
Merck
All Photos(1)

Documents

509388

SGE Gas Tight Syringe, Removable Needle

1MR-GT, volume 1000 μL, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Synonym(s):

SYRINGE SGE 1ML, GAS TIGHT

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

bevel tip stainless steel needle (point style 2)

needle size

23 ga

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

SGE 008100

needle L × O.D.

50 mm × 0.63 mm

volume

1000 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Gas-tight syringes with Luer-lock push-button dispenser valves (SGE) are basically fitted to Luer-lock needles, and are easily removable.

Application

SGE gas-tight syringe may be used for introduction of samples to the gas sampling and injection system (GASIS) inlet for the analyses of compound-specific δD and δ13C gas mixtures using gas chromatography-oxidation/reduction-isotope ratio mass spectrometry.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Mark Henning et al.
Rapid communications in mass spectrometry : RCM, 21(14), 2269-2272 (2007-06-20)
Compound-specific deltaD and delta13C analyses of gas mixtures are useful indicators of geochemical and environmental factors. However, the relative concentrations of individual components in gas mixtures (e.g., H2, CO2, methane, ethane, propane, i-butane, n-butane) may vary over several orders of

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service