Skip to Content
Merck
All Photos(1)

Key Documents

22510-U

Supelco

Supeltex M-2B Capillary Ferrule, Long Design

I.D. 0.4 mm, 0.10-0.25 mm Column I.D., pkg of 10 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
SB.54

packaging

pkg of 10 ea

I.D.

0.4 mm

compatibility

0.10-0.25 mm Column I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Characteristics: Conforms easily to capillary column, ensuring an effective seal and less chance of breakage.

Material Composition:
DuPont VESPEL SP-211 (75% polyimide, 15% graphite, 10% PTFE)

Maximum Temperature: 350 °C
Capillary ferrules have a precision bore which is centrally located. During assembly of a connector, fiber is fixed within the ferrule using adhesive before grinding and polishing for end preparation.[1]

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Senior John M.
Optical Fiber Communications , 245-245 (2009)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service