Z741687
Sartorius low-retention pipette tips
volume range 50-1,200 μL, rack, L 90 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.01
Recommended Products
material
colorless
sterility
non-sterile
feature
DNase free
RNase free
barrier: no
endotoxin free
low retention
packaging
pack of 960 ea (Racked)
manufacturer/tradename
Sartorius LH-L791210
L
90 mm
maximum volume
1.2 mL
volume range
50-1,200 μL
binding type
(liquid-repellent surface)
Looking for similar products? Visit Product Comparison Guide
General description
Sartorius Low Retention Tips have an extremely even and durable liquid-repellent surface for optimising the flow of the liquid while dispensing, for optimum sample recovery. Liquids with low surface tension, like detergents, slide easily off of the inner surface of the tip, leaving very little residue behind. This Low Retention feature is thus very useful in the following applications, where such viscous, detergent containing, liquids are often pipetted: PCR, real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods. The Ttps are designed for best possible fitting and sealing to secure the highest possible accuracy and precision. These pipette tips enable ergonomic and light tip attachment by being compatible with the Optiload feature in Sartorius Picus, eLINE®, mLINE® and Proline® Plus pipettes. Tip trays are colour-coded for easy matching with corresponding, colour-coded Sartorius pipettes.
Other Notes
Browse all pipette tips
Legal Information
Proline is a registered trademark of Sartorius Biohit Liquid Handling Oy
eLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy
mLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service