Skip to Content
Merck
All Photos(1)

Documents

Z721492

ThermalSeal® MiniStrips

pack of 200 ea (50 x sheets of 4)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

material

polypropylene film

sterility

non-sterile

feature

piercable: no

packaging

pack of 200 ea (50 x sheets of 4)

manufacturer/tradename

Excel Scientific TS-2x8-50

technique(s)

PCR: suitable

L

103.2 mm

W × L

1.9 cm × 10.32 cm

W

19 mm

General description

ThermalSeal MiniStrips films are identical to ThermalSeal films, but designed for sealing only one or two 8 well rows at a time on PCR plates. Each film is 19.0 x 103.2 mm, including two removable positioning tabs. The long dimension with tabs removed is 82.6 mm.

Note:
Each package of 200 contains 4/sheet.

Legal Information

MiniStrips is a trademark of Excel Scientific, Inc.
ThermalSeal is a registered trademark of Excel Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service