Skip to Content
Merck
All Photos(1)

Documents

Z653403

Hettich® centrifuge adapters

for 7.5-10 mL blood/urine tubes (15-16x92-102 mm) and 15 mL round bottom tubes (17x100 mm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

description

for ROTINA 38/38R, ROTOFIX 32A and UNIVERSAL 320/320R

feature

Holds 15 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Hettich 1451

technique(s)

centrifugation: suitable

compatibility

for use with 5615, 4246, 1620A, 1720, 1792, 4794 (rotors)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service