Skip to Content
Merck
All Photos(1)

Documents

Z327727

BRAND® volumetric pipette, PP, high clarity

capacity 5 mL , 0.03 mL accuracy

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

polypropylene

feature

Calibrated to deliver (TD, Ex)
Calibrated to deliver

packaging

pack of 6 ea

manufacturer/tradename

BRAND 30007

H

±300 mm

capacity

5 mL , 0.03 mL accuracy

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Resistant to breakage. Ideal for applications where glass pipettes cannot be used, e.g. in fluoro and silicate chemistry. Exposure to temperatures up to 60°C will not cause permanent exceeding of error limits. Cleaning temperatures below 60°C is recommended to preserve marks and inscriptions

Other Notes

BR30007 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service