IST120080LS
QuickSeal PCR™ self adhesive sealing film
LabSheet™, W × L 80 mm × 135 mm, pack of 100 sheets
Synonym(s):
Self adhesive seal, plate sealing film
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
Recommended Products
sterility
non-sterile
packaging
pack of 100 sheets
manufacturer/tradename
IST Scientific IST-120-080LS
technique(s)
PCR: suitable
W × L
80 mm × 135 mm
suitability
suitable for PCR
Looking for similar products? Visit Product Comparison Guide
General description
Transparent, non-pierceable, peelable, self adhesive polyester sealing film for PCR with a strong adhesive layer. Enables high integrity and efficiently preventing sample evaporation.
Application
- PCR
- Optical applications e.g. fluorescence or colourimetric measurements
- low temperature storage and transportation
Features and Benefits
- Peelable
- Non-Pierceable
- Seal integrity range: -80°C to +120°C
- Adhesive-free end tabs for easy removal, will not leave a sticky residue on the plate surface following removal
Legal Information
ClearASeal Peel is a trademark of IST Scientific
LabSheet is a trademark of IST Scientific
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service