IST107078LS
PierceASeal Foil PS™ heat sealable film
LabSheet™, W × L 78 mm × 125 mm, pack of 100 sheets
Synonym(s):
piereacble foil laminate, peelable heat seal
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
sterility
non-sterile
packaging
pack of 100 sheets
manufacturer/tradename
IST Scientific IST-107-078LS
technique(s)
PCR: suitable
qPCR: suitable
W × L
78 mm × 125 mm
suitability
suitable for PCR
Looking for similar products? Visit Product Comparison Guide
General description
High grade peelable heat sealing foil, resealable and pierceable, demonstrates moderate solvent resistance and can be used for low temperature compound storage, in DMSO and organic solvents, and short term room temperature storage. Seal can be pierced with a pipette tip manually, by a liquid handling robot, or it can be removed by peeling (from polystyrene only). It can be resealed by applying another Polystyrene Foil Heat Seal directly on top of a previously pierced seal.
Application
- PCR
- Short term room temperature storage
- Low temperature storage
Features and Benefits
- Pierceable
- Seals polypropylene and polystyrene plates
- Peelable from polystyrene plates
- Resealable foil on foil
- Seal integrity range: -20 °C to 110 °C
Legal Information
LabSheet is a trademark of IST Scientific
PierceASeal Foil is a trademark of IST Scientific
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service