Skip to Content
Merck
All Photos(1)

Documents

TANK6P200

Milli-Q

Storage and Distribution System

200 L storage tank (120 V) for Elix® and RiOs systems, For optimal storage of Type 2 or Type 3 pure water

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

AC/DC input

120 V, 60 Hz
120 V

material

polyethylene reservoir

packaging

pkg of 1 unit

parameter

≤40 L/min distribution flow rate
250 kg operating weight (551.2 lb)

H × W × D

102 cm (40.2 in.) × 60 cm × 70 cm (27.6 in.)

capacity

200 L

volume

200 L
200000 mL

compatibility

for use with Elix®
for use with RiOs

Looking for similar products? Visit Product Comparison Guide

General description

This SDS unit stores up to 200 L of purified water, provides effective protection against airborne contaminants, and delivers the stored water to multiple-use locations with its optional distribution pump. This reservoir stores pure water produced from Milli-Q® water purification systems.

Application

An optimal pure water storage and distribution solution.

Features and Benefits

  • Polyethylene reservoir allows for the minimal release of organics.
  • Built-in sanitary overflow device, vent filtration options, and a hermetically sealed cover to protect from airborne contaminants.
  • An optional UV Automatic Sanitization Module (ASM) inhibits bacteria growth and biofilm formation on the inner walls of the reservoir.
  • Milli-Q® water purification systems provide complete control of the distribution pump and ASM.
  • The water systems communicate directly with the integrated SDS water level sensor to automatically keep the reservoir full.
  • Distribution flow rate of up to 40 L/min.

Legal Information

ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service