Skip to Content
Merck
All Photos(1)

Key Documents

SLLHH25

Millipore

Millex Syringe Filter, Hydrophilic PTFE, Non-sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690

material

PTFE
high-density polyethylene
high-density polyethylene housing (HDPE)

Quality Level

sterility

non-sterile

product line

Millex®

feature

hydrophilic

parameter

45 °C max. temp.
6.9 bar max. inlet pressure (100 psi)

technique(s)

analytical sample preparation: suitable

H

19.7 mm

filtration area

3.9 cm2

hold-up volume

<100 μL

membrane diam.

25 mm

size

100 mL

pore size

0.45 μm

fitting

female Luer-Lok® inlet
male Luer outlet slip

General description

Overview of Non-Sterile TM=["Millex"] Syringe Filters with Hydrophilic PTFE<br />
  • Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS<br />
  • Filtration of protein-containing solutions, and aqueous or organic solutions<br />
  • Available in 0.20 µm and 0.45 µm pore sizes and three diameters to suit your application needs


Available in Multiple Pack Sizes:<br />SKU ending with NS (-------NS): 50 per pack<br />SKU ending with NL (-------NL): 100 per pack<br />SKU ending with NB (-------NB): 250 per pack<br />SKU ending with NK (-------NK): 1000 per pack<br />SLCRT13NL: 100 per pack. These syringe filters have a tube outlet<br /><br />Applications:<br /> Sample Filtration Prior to UHPLC, HPLC and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service