Skip to Content
Merck
All Photos(1)

Key Documents

BVHAWG124

Millipore

Beviflex Unit, 100mL funnel, 0.45µm white gridded

100mL, 0.45μm white gridded for bioburden and water analysis

Synonym(s):

Sterile filtration funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
Pricing and availability is not currently available.

material

gridded filter
mixed cellulose esters (MCE)
polypropylene device
styrene-acrylonitrile (SAN) device
white filter

sterility

sterile; ethylene oxide treated

manufacturer/tradename

Beviflex

parameter

100 mL sample volume

pore size

0.45 μm pore size

input

sample type beverage(s)

application(s)

bioburden testing
food and beverages

shipped in

ambient

General description

Beviflex funnel is a ready-to-use, sterilized filter unit that combines a 100 mL funnel and a membrane filter in a single device offering a complete solution for bioburden testing. The filter unit is made of Polypropylene, SAN and the membrane is made of white gridded, mixed cellulose esters (MCE) with 0.45 µm pore size. The sealed integral membrane filter eliminates the need for membrane manipulation and handling, thus minimizing a major source of contamination and thereby improves bioburden testing reliability. The sealed membrane prevents the bypass phenomenon often found with other filtration systems. The Beviflex filtration unit enables faster filtration.

Application

Beviflex 100mL funnel with MCE membrane is used in Bioburden testing, water monitoring and general microbiological analysis of bottled water and beer. It is widely used in pharmaceutical, cosmetic and brewing industry

Legal Information

BEVIFLEX is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service