Skip to Content
Merck
All Photos(2)

Documents

Z553182

Sigma-Aldrich

VerSA-Flow can and drum dispenser

High-flow pressure-delivery cap with 2 in. buttress thread

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

Looking for similar products? Visit Product Comparison Guide

General description

For high-flow pressure-delivery of solvents from Aldrich cans and drums with tapered 2 inch NPT thread or 2 in. buttress threads. Precision machined, two-piece, PBT cap with special threading that permits the removal of the cap without disconnecting solvent and gas lines when changing containers.

  • Flow rate: approx 5 to 6 L/min @ 4 psi
  • Includes 8 ft × 3/8 in. I.D. FEP solvent pick-up tubing, adjustable depth through compression fitting on cap
  • On/Off spigot 1/4 in. I.D. gas hose connection
  • Built-in pressure-relief valve vents automatically in case of excessive pressure (10 psi max.)

Legal Information

VerSA-Flow is a trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service