Skip to Content
Merck
All Photos(1)

Documents

BR62315

BRAND® jar with snap-on PE-LD lid

polystyrene, capacity 25 mL

Synonym(s):

Jars

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

material

conical
polystyrene

manufacturer/tradename

BRAND 62315

capacity

25 mL

diam. × H

47 mm × 32 mm

Related Categories

General description

The BRAND® Jar with Snap-On PE-LD Lid is designed for convenient storage and easy access to a variety of materials in laboratory and industrial environments. Featuring a conical shape, this jar optimizes space while allowing for efficient handling and pouring. The snap-on lid made from low-density polyethylene (PE-LD) ensures a secure closure, protecting contents from contamination and evaporation. This versatile jar is ideal for storing powders, liquids, and samples, making it an essential addition to any workspace where reliable and practical storage solutions are required.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service