G005881
LC/MS/MS Analysis of Drugs of Abuse: Generic Screening on Ascentis® Express F5
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express F5, 10 cm x 2.1 mm I.D., 2.7 μm particles (53569-U)
mobile phase: [A] 5 mM ammonium formate water pH 4.0 formic acid; [B] 5 mM ammonium formate (95:5 acetonitrile:water)
gradient: 20% B for 0.5 min; to % B in 5.5 min; held at 100% B for 3 min
flow rate: 0.3 mL/min
pressure: 2538 psi (175 bar)
column temp.: 35 °C
detector: MS, ESI(+), TIC, m/z 100-1000
injection: 1 μL
sample: each compound 1000 ng/mL in 40:60 (water:methanol)
suitability
application for HPLC
application(s)
forensics and toxicology
Analysis Note
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service