Skip to Content
Merck
All Photos(2)

Key Documents

56649-U

Supelco

HyperShear Ultra HPLC High Pressure Static Mixer

Binary tee housing assembly, volume 150 μL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
MXP 19,582.00

MXP 19,582.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
MXP 19,582.00

About This Item

UNSPSC Code:
41115854

MXP 19,582.00


Check Cart for Availability

Request a Bulk Order

material

(wetted material 316 stainless steel/PEEK)

description

Port size, 10-32 CPI (standard HPLC fittngs for 1/16" tubing)
Pressure rated to 18,000 psi

volume

150 μL

Looking for similar products? Visit Product Comparison Guide

General description

HyperShear Mixers incorporate a highly efficient cross-flow shearing mechanism which produces vortex shear mixing over a wide flow range. This mixing technology typically delivers between 25% to 200% better mixing efficiency compared to conventional packed bed or tortuous path mixers.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service