Skip to Content
Merck
All Photos(1)

Documents

50638-U

Supelco

Ascentis® Express 90 Å PCS-C18, 2.7 µm HPLC Column

column L × I.D. 100 mm × 1.5 mm, pk of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

CofA

current certificate can be downloaded

Quality Level

packaging

pk of 1 ea

extent of labeling

7.5% Carbon loading

maximum temperature

60 °C (pH2/60; pH7/40)

technique(s)

HPLC: suitable
LC/MS: suitable

column L × I.D.

100 mm × 1.5 mm

surface area

125 m2/g

matrix

superficially porous particle particle platform (Fused-Core®)

matrix active group

C18 bonding, dimethyloctadecylsilane and positively charged ligand

pore size

2.7 μm particle size
90 Å average pore size

operating pH range

2-7

separation technique

reversed phase

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis® Express PCS-C18 columns are specifically engineered to provide efficient separation of basic, acidic, or neutral compounds under low ionic strength (formic acid) mobile phase conditions. These columns contain advanced Fused-Core® particles with pores strategically sized to 90 Å for small molecule analyses. This attribute makes these columns an excellent choice for pharmaceutical method development. The unique PCS-C18 chemistry enables exceptional peak shape and enhanced loading capacity of basic compounds as compared to traditional C18 chemistries. This column also provides orthogonal selectivity to other small molecule chemistries.

Analysis Note

The target analytes include basic compounds.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service