Skip to Content
Merck
All Photos(1)

Key Documents

27479

Supelco

Micro-Reaction Vessel, black phenolic hole cap, pkg of 12

volume 10 mL, clear glass vial, O.D. × H 26 mm × 72 mm, PTFE/silicone septum, graduations: no

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
MXP 12,458.00

MXP 12,458.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
12 EA
MXP 12,458.00

About This Item

UNSPSC Code:
41122001

MXP 12,458.00


Check Cart for Availability

Request a Bulk Order

material

PTFE/silicone septum
clear glass vial

feature

closure type black phenolic hole cap
graduations: no
pre-assembled

packaging

pkg of 12 ea

O.D. × H

26 mm × 72 mm

volume

10 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

General description

Micro Reaction Vessels are cone shaped inside for easy removal of small samples. They are made of heavy-wall borosilicate glass and are supplied with PTFE-faced septum and cap. This glassware can be autoclaved or centrifuged. The septa material can not be autoclaved. The maximum temperature of the septa is less than 121 ºC.

Clear Micro Reaction Vessels
: Height with cap; depth from septum to bottom of cone.
Amber Micro Reaction Vessels: The height measurement is without the cap. The amber version is not graduated.

Depth from septum to bottom of cone:
Size
. . . . . . . . .Depth
0.3 mL. . . . . . .25 mm
1.0 mL. . . . . . .34 mm
2.0 mL. . . . . . .50 mm
3.0 mL. . . . . . .45 mm
5.0 mL. . . . . . .60 mm
10.0 mL . . . . . 69 mm

          

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service