Skip to Content
Merck
All Photos(2)

Key Documents

Z743649

Laser Tough-Tags

yellow, L × W 0.94 in. × 0.50 in., pkg of 2975

Synonym(s):

solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing

Select a Size

2975 EA
MXP 1,526.00

MXP 1,526.00


Estimated to ship onApril 30, 2025



Select a Size

Change View
2975 EA
MXP 1,526.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

MXP 1,526.00


Estimated to ship onApril 30, 2025


packaging

pkg of 2975

manufacturer/tradename

Diversified Biotech TTSW-2240-Y

technique(s)

PCR: suitable

L × W

0.94 in. × 0.50 in.

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

Tough-Tags are chemically inert labels that strongly adhere to microtubes, test tubes, storage boxes and other microscope slides. They are temperature resistant from 121°C to –40°C and withstand autoclaving, boiling water baths, freezer temperatures, organic solvents and caustic agents. For best adhesion it is recommended that siliconized surfaces be avoided.Tough-Tags are perfect for accurately identifying important samples stored in tubes, microplates or boxes that will be autoclaved or stored in moderate freezer temperatures.

Legal Information

Tough-Tags is a trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service