Skip to Content
Merck
All Photos(1)

Key Documents

EPM1190-9911

Platform for Eppendorf® New Brunswick Innova® 2050 Platform Shaker

for 1 L Erlenmeyer flasks, (phenolic resin), dedicated

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103816
Product EPM1190-9911 is not currently sold in your country. Contact Technical Service

material

(phenolic resin)

feature

dedicated
for 1 L Erlenmeyer flasks

manufacturer/tradename

Eppendorf® M1190-9911 (Global)

L × W

40.6 cm × 30.5 cm

size

40.6 cm × 30.5 cm

Looking for similar products? Visit Product Comparison Guide

General description

Dedicated platforms to fit Eppendorf′s New Brunswick Innova platform shaker2050.

Features and Benefits

  • Holds 1 L Erlenmeyer flasks
  • Made from phenolic resin for water, heat, and corrosions resistance and electrical insulation
  • Designed for New Brunswick Innova 2025 for perfect fit

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service