Skip to Content
Merck
All Photos(1)

Documents

CLS430776

Corning® large volume centrifuge tubes

250 mL centrifuge tubes, polypropylene, w/ plug seal cap, sterile, 102/cs

Synonym(s):

250 ml centrifuge tubes, centrifuge tubes, large volume centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

cap (plugseal)
conical bottom tube
polypropylene

sterility

sterile (non-pyrogenic)

feature

RCF 6000 × g
disposable
graduations 1.5 ‑ 14.5 mL

packaging

case of 102
pack of 6 ×

manufacturer/tradename

Corning 430776

parameter

6000 × g max. RCF

cap diam.

1.33 in.

capacity

250 mL

tube O.D.

2.35 in.

color

natural

fitting

cap (Plug Seal)

suitability

suitable for (applications requiring large volume centrifugation)

Looking for similar products? Visit Product Comparison Guide

General description

Corning 250mL polypropylene (PP) centrifuge tubes are ideal for applications requiring large volume centrifugation.
  • Support cushions (Catalog No. CLS430236 for 250mL centrifuge tubes) must be used with this product unless the centrifuge rotor has appropriate V-bottom cushions
  • Polyethylene plug seal caps
  • Maximum RCF of 6,000xg
  • Tubes are sterile and certified nonpyrogenic
These polypropylene tubes are ideal for applications requiring large volume centrifugation. Maximum RCF is 6,000 x g. Polyetherimide support cushions provide the necessary support during centrifugation to prevent these large capacity tubes from collapsing.

Support cushions must be used with this product unless the centrifuge rotor has V-bottom holders.

Legal Information

Corning is a registered trademark of Corning, Inc.

recommended

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service