Skip to Content
Merck
All Photos(1)

Documents

TANK6DP500C

Milli-Q

Storage and Distribution System

duplex pump (120 V), sold only in US & Canada, Storage tank for pure (Type 2 and Type 3) water

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

AC/DC input

120 V, 60 Hz

material

polyethylene tank(s)
polypropylene pipework, inner chamber and valves (IR)

packaging

pkg of 1 unit

parameter

≤40 L/min distribution flow rate
660 kg operating weight (308 lb)

H × W × D

205 cm (80.6 in.) × 79 cm (31.1 in.) × 108 cm (72.6 in.)

capacity

500 L

volume

500 L
500000 mL

compatibility

for use with Milli-Q® HR
for use with Milli-Q® HX

Looking for similar products? Visit Product Comparison Guide

General description

This SDS 500 storage and distribution system stores pure water (460 L), provides optimal protection against airborne contaminants, and distributes the purified water to multiple locations under pressure.
The storage unit along with Milli-Q® HX 7000 and Milli-Q® HR 7000 high-throughput water purification systems, covers a wide range of installation needs, from a single lab to an entire building.

Application

Complete storage, protection and distribution system for pure (Type 2 or Type 3) water.

Features and Benefits

  • State-of-the-art tank design: Cylindrical shape and conical bottom for full drainage; optimal polyethylene tank and IR polypropylene piping materials for high-quality storage and distribution.
  • Distribution flow rate of up to 40 L/min.
  • Tri-clamp (TC) connectors ensure perfect, secure closure and a continual flow of water.
  • Limits the risk of bacterial contamination by avoiding overflow to the drain.
  • Constant velocity in the loop limits bacterial proliferation or biofilm buildup.
  • Preserves water quality when stored over weekends or long periods of non-use.
  • Provides easy access to consumables and accessories.
  • Rapid, effortless replacement of consumables.
  • Easy remote-control access to SDS 500 operations via Milli-Q® HX or HR 7000 series systems.
  • Real-time data online facilitate record-keeping and data management.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service