Skip to Content
Merck
All Photos(1)

Key Documents

NAC-A150/12

Millipore

NovAseptic Connector

according to PED, ASTM® (Tube Standard ASTM A270)

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +55 2734-2676or

.


Select a Size

Change View
1 PKG
inquire

About This Item

UNSPSC Code:
41121815

This item is not able to be purchased as a guest user. For further information, please contact us at +55 2734-2676or

.

material

stainless steel bolt (EN 1.4401/ EN 1.4301 (EN 10269))
stainless steel lock ring ((ASME 479)/EN 1.4404 (EN 10272))
stainless steel welding flange ((ASME SA-479)/EN 1.4435 (EN 10272))

Quality Level

Agency

ASTM® (Tube Standard ASTM A270)
according to PED

description

manually polished

parameter

-1- -7 bar pressure range
-80-200 °C temp. range

weight

0.6 kg (1.3 lb)

Application

The applied gasket (not included) may have different design temperature and/or pressure limits than the NovAseptic Connector. The weakest component in the assembled product determines the maximum design temperature and pressure limits.

Packaging

All open ends on the NovAseptic Connector are protected with plastic covers on delivery. The NovAseptic Connector is pre-assembled and packaged in a closed box.

Other Notes

NovAseptic Connector, According to PED, Tube Standard ASTM A270

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service