Skip to Content
Merck
All Photos(1)

Key Documents

HVLP08050

Millipore

Durapore® Membrane Filter, 0.45µm

0.45 µm pore size, hydrophilic PVDF, 80 mm membrane

Synonym(s):

80mm Membrane Filter, Durapore® membranes, Hydrophilic PVDF Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Pricing and availability is not currently available.

material

PVDF membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Durapore®
Millipore

parameter

>2.6 mL/min-cm2 water flow rate
4 L/min-cm2 air flow rate
85 °C max. temp.

filter diam.

80 mm

thickness

125 μm

gravimetric extractables

0.5%

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.45 μm pore size
70 % porosity

bubble point

≥1.55 bar, air with water at 23 °C

shipped in

ambient

General description

Durapore® membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore® membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.
Filter Code: HVLP

Filter Type: Screen filter

Application

0.45 µm pore size, hydrophilic PVDF, 80 mm membrane

Features and Benefits

  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore® membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service