Skip to Content
Merck
All Photos(1)

Documents

Z767832

EUROSTAR 200 digital overhead stirrer

AC/DC input 230 V AC, Schuko plug

Synonym(s):

electronic overhead stirrers, laboratory mixers, laboratory stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103810
NACRES:
NB.72

packaging

pack of 1 ea

manufacturer/tradename

IKA 3990000

parameter

0/6-2000 rpm speed

W × H × D

91 mm × 274 mm × 209 mm

shaft diam. × L

16 mm × 220 mm

stirrer capacity

100 L

output

84 W

Looking for similar products? Visit Product Comparison Guide

General description

Extremely powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100 L (H2O). It automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/6 – 2000 rpm (two speed ranges). Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in viscosities of the sample.

  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service