Skip to Content
Merck
All Photos(1)

Key Documents

Z742864

Whatman® flexible TLC Plate

Silica Gel, W × L 20 cm × 20 cm, aluminum support

Synonym(s):

chromatography tlc, silica plates, tlc plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111700

material

aluminum support

packaging

pkg of 25 ea

manufacturer/tradename

Whatman 4420-221
Whatman Article No. 28419596 (US reference)

W × L

20 cm × 20 cm

Looking for similar products? Visit Product Comparison Guide

General description

Flexible backed TLC plates (supplied in a single 20 x 20 cm size) offer you economy and convenience. They can be cut with scissors to match individual separation requirements, making them ideal for applications that require rapid sample isolation or elution prior to other analytical techniques (e.g., scintillation counting).

Features and Benefits
  • Silica gel 60Å flexible plates exhibit similar selectivity to the glass backed K6 plates and are widely applicable for moderately to strongly polar analytes (available on aluminum or polyester backing material)
  • DEAE cellulose anion exchange plates with polyester backing are used for separating anions
  • Aluminum backing is particularly useful for applications requiring charring
  • Polyester backed plates can be heated up to 110°C and are compatible with mobile phases containing strong acids or bases

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service