Skip to Content
Merck
All Photos(1)

Documents

Z647209

Pyrex® measuring cylinder with spout, Class A

volume 250 mL, accuracy: 1.0 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

feature

graduations 2.0 mL

volume measuring range

250 mL, accuracy: 1.0 mL

H

335 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to DIN EN ISO 4788
  • Conformity ′H′ certified
  • Calibrated to Class A tolerances
  • Batch coded for traceability
  • Graduations in white enamel
  • Robust hexagonal foot

Other Notes

The symbol H shows that the cylinder has been manufactured by Bibby Sterilin Limited, under close quality control procedures according to Eichordnung, the German Federal Weights and Measures Regulations.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service