Skip to Content
Merck
All Photos(1)

Documents

BMSE3000E

Benchmark Accuris UV Transilluminator

AC/DC input 230 V, EuroPlug

Synonym(s):

ethidium bromide, gel imaging, gel casting, transillumination

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106000
NACRES:
NC.01

description

viewing area W 16 cm L 19 cm

manufacturer/tradename

Benchmark Scientific E3000-E

spectral range measuring range

302 nm

Looking for similar products? Visit Product Comparison Guide

General description

The Accuris UV Transilluminator is compact in design and offers dual intensity settings (50% and 100%). Optimal for the excitation of Ethidium Bromide, the 302n light source provides even illumination of the viewing surface. Includes hinged UV safety cover.

Application

Electrophoresis

Legal Information

Accuris is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service