Z414522
Aldrich® single-neck round-bottom flask
capacity 1,000 mL, joint: ST/NS 24/40
Synonym(s):
bottom flask, flask round, round flask
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
glass (Clear)
round bottom flask
single-neck
Joint
joint: ST/NS24/40
sterility
non-sterile
feature
closure type Standard Taper Joint
packaging
case of 12
manufacturer/tradename
Sigma-Aldrich
O.D.
131 mm
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service