Skip to Content
Merck
All Photos(1)

Key Documents

Z562866

Wilmad® quick pressure valve NMR tube 5 mm diam.

Medium wall, frequency 300 MHz, L 7 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
SB.32

material

colorless tube
quartz tube

feature

neck thread external thread

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 524-QPV-7

parameter

150 psi pressure
300 MHz frequency

L

7 in.

camber

51 μm

tube diam.

5 mm

wall thickness

0.77 mm

Looking for similar products? Visit Product Comparison Guide

General description

Specially designed to simplify the work of NMR scientists performing catalytic, gas-liquid phase reactions, air sensitive samples, and elevated temperature studies using low boiling point solvents and can be used for EPR spectrometry too.

The Quick Pressure Valve can also be attached to a quartz sample tube for EPR by using a graded seal that connects the Pyrex portion of the valve to the quartz tube.

  • Easy to operate - one turn to open, one turn to close
  • Larger opening for convenient sample addition
  • Light weight, concentric design for better performance
  • Unions and fittings for both 1/16 in. and 1/8 in. tubing

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service