842168
TSKgel® Butyl-NPR (2.5 µm) HPLC Columns
L x I.D. 10 cm × 4.6 mm, C4 (butyl) phase
About This Item
Recommended Products
Product Name
TSKgel® Butyl-NPR HPLC Column, phase C4 (butyl), L × I.D. 10 cm × 4.6 mm, 2.5 μm particle size
material
stainless steel
product line
TSKgel®
manufacturer/tradename
Tosoh 42168
parameter
≤4 M salt concentration
≤50% organic solvent
1.5 mL/min flow rate
10-60 °C temperature
200 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
10 cm × 4.6 mm
matrix
hydroxylated methacrylic polymer
matrix active group
C4 (butyl) phase
particle size
2.5 μm
operating pH
2-12
separation technique
hydrophobic interaction (HIC)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service