51676-U
Ascentis® Express 90Å C8 (2 μm) HPLC Columns
L × I.D. 5 mm × 2.1 mm, HPLC Guard Cartridge, pkg of 3 ea
About This Item
Recommended Products
product name
Ascentis® Express C8, 2 μm Guard Cartridge, 2 μm particle size, L × I.D. 5 mm × 2.1 mm, pkg of 3 ea
material
stainless steel column
Quality Level
Agency
suitable for USP L7
product line
Ascentis®
feature
endcapped
packaging
pkg of 3 ea
extent of labeling
4.8% carbon loading
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
L × I.D.
5 mm × 2.1 mm
surface area
120 m2/g
matrix
superficially porous particle
particle size
2 μm
pore size
90 Å pore size
operating pH
2-9
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
When a C18 doesn′t give the desired separation, or your sample contains compounds that are known to be difficult to retain or resolve on a C18, consider changing to an Ascentis® Express C8 column.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service