Skip to Content
Merck
All Photos(1)

Key Documents

SAAR3063020

Hydrochloric acid

32%, uniLAB

Synonym(s):

Hydrochloric acid 32%

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352301
Pricing and availability is not currently available.

Product Name

Hydrochloric acid 32%, uniLAB

product line

uniLAB

packaging

poly bottle of 1 × 2.5 L (SAAR3063020LP)
pkg of 25 L (SAAR3063020ME)
poly bottle of 1 × 5 L (SAAR3063020LL)

density

1.16 g/L at 20 °C

storage temp.

2-30°C

Looking for similar products? Visit Product Comparison Guide

Application

Chemically pure
For laboratory use only

Legal Information

uniLAB is a trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service