Skip to Content
Merck
All Photos(1)

Key Documents

Z743317

Bake-Bags with ties for labware sterilization

W × L 3.6 in. × 20 in., Nylon

Synonym(s):

autoclave bags, bio-waste bags

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

material

Nylon

packaging

pack of 100 ea

manufacturer/tradename

Diversified Biotech BBAG-9000

W × L

3.6 in. × 20 in.

Looking for similar products? Visit Product Comparison Guide

General description

Bake-Bags for efficient bake-sterilization of labware
  • Bake-sterilize labware including: glass beakers, funnels, pipettes and metal devices
  • Eliminates tears and pinholes that occur in foil wrap compromising sterility
  • Save time by eliminating cumbersome foil wrapping or unwrapping
  • Provides full visibility of item inside Bake Bag to facilitate handling of sterile item
  • High temperature nylon polymer withstands 4 hour bake sterilization at 204°C or overnight baking at 190°C
  • Pipette canister liners sized to provide clean metal-free containment within traditional metal canisters


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service