Skip to Content
Merck
All Photos(1)

Key Documents

WHA10371025

Whatman® standard glass microfiber extraction thimbles

603G glass fiber thimble 28 x 60 mm - thickness 1.5 mm, 25/pk

Synonym(s):

Z612480, extraction thimbles, glass fiber filters, glass fibre filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104817
NACRES:
NB.43

description

Grade 603 G (Glass Fiber with inorganic binder)

packaging

pack of 100

manufacturer/tradename

Whatman 10371025
Whatman Article No. 28414813 (US reference)

I.D. × L

28 mm × 60 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Cytiva′s Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems.

Cytiva′s standard glass Soxhlet thimble range

Whatman standard glass extraction thimbles are available in a range of dimensions and wall thicknesses to suit your application:

  • Twelve internal diameter options
  • Twelve thimble length options

Features and Benefits

  • Resistant to temperatures up to 500°C (932°F)
  • Manufactured with walls as thin as 1–1.5 mm
  • Analysis of hot and acidic gases, including emission control and smoke stack gas monitoring
  • Soxhlet extraction
  • Analysis of pesticide residues
  • Determination of oil/fat content of foods
  • Analysis of oil and grease in solid wastes

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service