1.09088
Perforated Lid
400 hole x 0.7mm, Aluminium, for MAS-100 Eco®
Synonym(s):
Collection head, Sieve head, Perforated Lid for MAS-100NT, 400 hole x 0.7mm
About This Item
Recommended Products
material
aluminum lid
Agency
non-compendial
product line
MAS-100®
feature
no. of holes 400 autoclavable
packaging
pkg of 1 unit
parameter
11 m/s impaction speed (at flow rate of 100 L/min)
hole diam.
0.7 mm
application(s)
air monitoring
food and beverages
compatibility
for use with 90 mm Petri Dishes
for use with MAS-100 Eco®
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
General description
Application
Linkage
Legal Information
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service