Skip to Content
Merck
All Photos(3)

Key Documents

Z764213

Briskheat heating tape, fiberglass, grounded

W × L 1 in. × 2 ft, AC/DC input 240 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

240 V (AC)

material

fiberglass

feature

CE compliant

manufacturer/tradename

BriskHeat BIH102020LGE

W × L

1 in. × 2 ft

Looking for similar products? Visit Product Comparison Guide

General description

  • Supplied with SDC controller-compatible plug.
  • Fiberglass knitted and double braided outer sheath cover
  • Multi-stranded resistance wire for increased durability and flexibility
  • Power density: 9.6 watts/in2 (0.015 watts/mm2)
  • Temperature controller required
  • Maximum exposure temperatures up to 482 °F (250 °C)
  • Includes 9 in. (230 mm) long high temperature tie downs for easy installation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service