WHA1214320
Whatman® prepleated qualitative filter paper, Grade 114V
circles, diam. 320 mm, pack of 100
Synonym(s):
Z740381, filter paper, filter papers, paper filter
About This Item
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1214-320
Whatman Article No. 28417932 (US reference)
parameter
38 sec/100 mL speed (Herzberg)
8.9 psi wet burst
diam.
320 mm
thickness
190 μm
ash
≤0.06%
pore size
25 μm (Particle retention)
basis weight
77 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Increased total loading capacity as more filter area is available
- Maintained flow rate due to the reduction in filter paper contact with funnel side and, the self-supporting shape of the filter itself
- The prepleating does not significantly affect any of the technical data and the same figures may be used for the flat circles
Grade 114V: 25 μm (fast, smooth filter paper)
Strong filter with very fast flow rate. Ideal for coarse particles and gelantanious precipitates. Smooth surface.
Features and Benefits
- Nominal particle retention rating of 25 µm
- Fast filtration (Herzberg 38 s)
- Chemically stable resin provides increased wet-strength
- Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
- Smooth filter surface for efficient recovery of precipitates
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service