Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

508179

Supelco

Crimp seals, 11 mm, with PTFE/rubber septa

seal diam. 11 mm, PTFE/red rubber septum, pkg of 100 ea

Synonym(s):

Crimp Seal with Red Rubber/PTFE Septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/red rubber septum

packaging

pkg of 100 ea

seal diam.

11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Crimp seals, 11 mm, with PTFE/rubber septa are for use with 12 x 32 mm crimp top vials. The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service