Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

28449-U

Supelco

Top Flask with Stopcock

volume 250 mL, neck size 24 mm, pk of 1

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
13111000
NACRES:
NB.21

packaging

pk of 1

technique(s)

solid phase extraction (SPE): suitable

capacity

250 mL

neck size

24 mm

volume

250 mL

application(s)

food and beverages


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service