MTCB6002B
MTC™ Bio Weigh Boat
square black, capacity 100 mL, L × W 80 mm × 80 mm
Synonym(s):
weighing dish
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
polystyrene
square black
packaging
pack of 500 ea
manufacturer/tradename
MTC™ Bio B6002B
L × W
80 mm × 80 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
Weigh Boat, black, 100ml, 80 x 80mm, square, 500/pk
Features and Benefits
- Antistatic and biologically inert
- Smooth surface / rounded corners
- Recessed corners; precise pouring
- White or black for visual contrast
Legal Information
MTC is a trademark of MTC Bio
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service