Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

M3561

Greiner 384 well plates, polystyrene

working volume 25 μL, flat bottom white polypropylene copolymer wells

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
flat bottom white polypropylene copolymer wells
white polystyrene
size:
384 wells
sterility:
non-sterile
binding type:
medium binding surface
feature:
lid: no

material

flat bottom white polypropylene copolymer wells
white polystyrene

sterility

non-sterile

feature

lid: no

packaging

case of 40

manufacturer/tradename

Greiner 784075

maximum volume

28 μL

size

384 wells

working volume

25 μL

binding type

medium binding surface

Looking for similar products? Visit Product Comparison Guide

General description

Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse /RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.
LUMITRAC 200: 384 flat bottom, non-treated microtiter plate with an optimal working volume of 4-25 μL; maximum well capacity of 28 μL.

Other Notes

384 flat well microtiter plate, small volume, medium-binding, without lid, rounded square well design,alphanumeric well coding; length: 127.76 +/- 0,15 mm; width: 85.48 +/- 0,15 mmcurvature: approx.150 μm.

Suitability

High base profile; designed for small volume work. White plates minimize cross talk in luminescence procedures. Free of detectable DNase/RNase, human DNA and pyrogens

Legal Information

LUMITRAC is a trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service