Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS4990P50

Corning® narrow mouth Erlenmeyer flask, reusable

capacity 50 mL, polymethylpentene, with GL-40 PP screw cap

Synonym(s):

conical flasks, laboratory flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

narrow-mouth
polymethylpentene
screw top cap

sterility

non-sterile

feature

graduated 10 mL (intervals)

packaging

pack of 6 ea

manufacturer/tradename

Corning 4990P-50

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Translucent polypropylene flasks are manufactured with blue graduations for reference. The flasks have a screw neck and are supplied with a polypropylene cap.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service