Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

SCT268

Sigma-Aldrich

BioTracker Green Exosome Protein Labeling Kit

Human

Synonym(s):

exosome protein dye, exosome protein label, exosome protein probe, fluorescent exosome protein label, green exosome protein dye, green exosome protein label, green exosome protein probe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106514
NACRES:
NA.47

Product Name

BioTracker Green Exosome Protein Labeling Kit,

biological source

human

Quality Level

packaging

vial of 5 tests (reactions)

manufacturer/tradename

Millipore

technique(s)

cell culture | stem cell: suitable
flow cytometry: suitable

shipped in

2-8°C

storage temp.

2-8°C

General description

The BioTracker exosome protein labeling probe series can be used for staining the proteins of purified exosomes, which in turn permits imaging of labeled exosomes taken up by cells.SCT268, SCT269, and SCT270 are optimized for the labeling of exosomal proteins. Three different fluorescence colors (green, red, far red) enable application in multiplexing experiments, such as observation of exosome localization in organelles.Note: Green protein label product is difficult to see because it is present in a small mass and is a colorless foam. The exosome labeling probe products contain filtration tubes for the removal of dyes unreacted after fluorescence labeling, as well as an optimized protocol for labeling exosomes. Add 10 uL DMSO to tube of green, red, or far red exosome protein dye to create stock solution.SPECTRAL PROPERTIES:Ex 488 nm/Em 490-540 nm

Features and Benefits

This live cell probe can be used for staining of purified exosomal protein, which allows imaging in the green fluorescence range of labeled exosomes taken up by cells.

Target description

Exosomes are a form of extracellular vesicle (EV), which may contribute to malignant transformation and the metastasis of cancer. Intercellular communication via exosomes has therefore attracted significant interest in the cancer research and cell communication disciplines. To elucidate these interactions, labeling techniques based on fluorescent dyes have been optimized.

Storage and Stability

Store BioTracker Green Exosome Protein Labeling Kit at 2 - 8 °C, protected from light.After resuspending in DMSO, store stock solution at -20 °C, protected from light.

Other Notes

SCT268 can be used for staining of purified exosomal protein, which allows imaging of labeled exosomes taken up by cells.Labeling capacity:Protein amount : 1-10μg/ sample, Particle count : 10 to 100 x 10^8/sample(ultracentrifugation-purified exosome preparation)

Legal Information

BioTracker is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service