Skip to Content
MilliporeSigma
All Photos(1)

Documents

PRPK000A1

Milli-Q

PrePak Pretreatment Pack

For use with Milli-Q IQ 7003/5/10/15, Milli-Q IX 7003/5/10/15 and Milli-Q EQ 7008/16. Additional pretreatment pack designed to protect and maintain good reverse osmosis (RO) membrane performance.

Synonym(s):

Prepak Filter Pretreatment Pack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
NB.24

material

polyethylene housing
polypropylene housing

Quality Level

packaging

pkg of 1 unit

parameter

≤6 bar pressure
2 °C temp. range (40 °C)
5.0 L/min flow rate

H × W × D

21.1 in. × 6.1 in. × 3.1 in.

pore size

0.5 μm pore size (High capacity filter CRW05 type)

compatibility

for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Proper pretreatment is an essential step in producing the desired final product water quality. The choice of the pretreatment is made according to the flow rate of the potable water.
The Prepak filter pretreatment pack is an additional pretreatment in case of feed water containing high levels of particulates, chlorine, or organics. It is intended for use with Milli-Q® IQ 7003/5/10/15, Milli-Q® IX 7003/5/10/15 and Milli-Q® EQ 7008/16 water purification systems.

Features and Benefits

  • Optimal protection of the water system.
  • Ensures system lifetime and performance are optimized.

Components

  • Activated carbon for free chlorine reduction and bacteriostatic protection.
  • Depth-filtration for particle removal.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service